Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dymo Calacatta White 12in X 24in Glossy Ceramic Wall Tile, 480PK

  • Mfr # ZOR-PT-0881P

  • Zoro # G315839736


original price: $3,689.99
50% off
new price: $1,844.99
/pk 480, $3.84/ea
Item requires special delivery charges. A $1,165.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Application
Floor, Bathroom, Kitchen, Shower
Width
24 in
Size
24 in x 24 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0881P
Zoro #
G315839736
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
24 in
Size
24 in x 24 in
Thickness
0.37 in
Length
24 in

Details

Shape
Rectangle
Application
Floor, Bathroom, Kitchen, Shower
Material
Ceramic
Item
Wall Tile
Finish
Glossy
Color
White-Cool

Description

Add a touch of contemporary elegance to your walls with the unique design of Dymo Calacatta Chex White ceramic tile. This tile features a striking Calacatta-inspired checkerboard pattern, accented by soft gold and gray veining on a luminous white background. The glossy finish highlights its dynamic style, making it an excellent choice for kitchens and bathrooms. Perfect for creating stunning backsplashes, bold accent walls, or sleek shower surrounds, this tile seamlessly blends modern flair with timeless sophistication for both residential and commercial spaces. 960 Square Feet Per Pack


  • Grade 1, first-quality ceramic tile for wall use
  • Glazed glossy finish with a high sheen and medium variation in tone
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.