This item is Discontinued.

Msi Eclipse Interlocking 12 In. X 12 In. X 8 Mm Metal Stone Mesh-Mounted Mosaic Wall Tile, 10PK ZOR-MD-0272

Eclipse Interlocking 12 In. X 12 In. X 8 Mm Metal Stone Mesh-Mounted Mosaic Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0272
  • Zoro # G204416413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0272
Zoro #
G204416413
UPC #
-
Country of Origin
China

Dimensions

Length
13.75
Width
13.25
Thickness
5.5
Size
13.25x13.75
Height
5.5

Details

Material
Mosaic
Color
Eclipse Interlocking
Tile Use
Walls
Finish
Mixed
Weight
40
Package qty
10
Coverage Area
10 Sq. ft

Description

Add a distinctive look to your walls or countertops with this MSI Eclipse Interlocking mesh-mounted mosaic wall tile. made from grade 1 metal and stone, the tile has a distinctive gray split face marble with silver metal strips. it's perfect for walls, showers and tubs, fireplace facades and bar backsplashes. this stylish tile is rated for indoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.