This item is Discontinued.

Msi Eclipse Interlocking SAMPLE Metal Stone Mesh-Mounted Mosaic Wall Tile ZOR-MD-0272-SAM

Eclipse Interlocking SAMPLE Metal Stone Mesh-Mounted Mosaic Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0272-SAM
  • Zoro # G705837823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0272-SAM
Zoro #
G705837823
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Mosaic
Color
Eclipse Interlocking
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

Add a distinctive look to your walls or countertops with this MSI Eclipse Interlocking mesh-mounted mosaic wall tile. made from grade metal and stone, the tile has a distinctive gray split face marble with silver metal strips. it's perfect for walls, showers and tubs, fireplace facades and bar backsplashes. this stylish tile is rated for indoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.