Eden Bardiglio 4 In. X 24 In. Polished Porcelain Floor And Wall Tile, 10PK

  • Mfr # ZOR-PT-TR-0238

  • Zoro # G405523767


product price:  $81.99
/pk 10, $8.20/ea
Free Shipping & Returns

Key Features

Length
24.5
Width
4
Thickness
3.9
Size
4x24.5
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-TR-0238
Zoro #
G405523767
UPC #
-
Country of Origin
United States

Dimensions

Length
24.5
Width
4
Thickness
3.9
Size
4x24.5
Height
3.9

Details

Material
Porcelain
Color
Eden Bardiglio
Finish
Polished
Weight
29.50
Application
Wall
Coverage Area
10 Sq. ft

Description

Eden Bardiglio tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile. Available in a wide range of sizes, including several on-trend large-format sizes, these tiles are ideal for floors, countertops, showers, backsplashes, and other accent wall features. Available in both a matte and polished finish to complement your personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.