Eden Bardiglio Chevron 12 In. X 15 In. Porcelain Matte Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0412

  • Zoro # G104415004


product price:  $155.99
/pk 8, $19.50/ea
Free Shipping & Returns

Key Features

Length
15
Width
12
Thickness
3
Size
12x15
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-0412
Zoro #
G104415004
UPC #
-
Country of Origin
India

Dimensions

Length
15
Width
12
Thickness
3
Size
12x15
Height
3

Details

Material
Porcelain
Color
BARDIGLIO
Tile Use
Floor&Wall
Finish
Matte
Weight
40
Coverage Area
10 Sq. ft

Description

Eden Bardiglio tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile, these tiles are ideal for floors, countertops, showers, backsplashes, and other accent wall features. available in both a matte and polished finish to complement your personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.