
Eden Bardiglio SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0182-SAM
Zoro # G105837812
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0182-SAM
Zoro #
G105837812
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
BARDIGLIO
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Eden Bardiglio tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile. available in a wide range of sizes, including several on-trend large-format sizes, these tiles are ideal for floors, countertops, showers, backsplashes, and other accent wall features. available in both a matte and polished finish to complement your personal style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.