Cirkel 11.46 in. x 12.4 in. Glossy Black Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB8803BKMA
- Zoro # G511637396
Key Features
Specifications
Details
- MFR #
- ORB8803BKMA
- Zoro #
- G511637396
- UPC #
- 840175541126
- Country of Origin
- China
- Material
- Porcelain
- Color
- Black
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Description
Do you like dramatic interior design as much as we do? A deep black tile design will give your home a handsome look you will enjoy in your space. This porcelain penny round mosaic lets you carve an impressive ambiance in the kitchen, bathroom or shower setting. You can use it as an accent to other tiles, or kick it up a notch by covering the entire backsplash or flooring area with black round tiles! . Inspire your next show-stopping interior design project with this black coin-shaped tile! It will create a graphic illusion when used as a flooring in a large bathroom space. It also lets you create a cozy ambiance when used in a tiny shower, powder room or entryway. Choose penny mosaics alongside light gray, white or beige to create a contrasting appeal in a minimalist bathroom. If your goal is to create a more dramatic two tone effect, opt for a combination of black and white mosaic pennies- it will enhance depth in a more confined space!.
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Glossy finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.