Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Eden Bardiglio SAMPLE Polished Porcelain Floor And Wall Tile ZOR-PT-TR-0238-SAM

Eden Bardiglio SAMPLE Polished Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0238-SAM
  • Zoro # G305838190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0238-SAM
Zoro #
G305838190
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Eden Bardiglio
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Eden Bardiglio tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile. Available in a wide range of sizes, including several on-trend large-format sizes, these tiles are ideal for floors, countertops, showers, backsplashes, and other accent wall features. Available in both a matte and polished finish to complement your personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.