Eden Calacatta 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0617

  • Zoro # G805523763


product price:  $58.35
/pk 8, $7.29/ea

Key Features

Length
24
Width
12
Thickness
2.6
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0617
Zoro #
G805523763
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
12
Thickness
2.6
Size
12x24
Height
2.6

Details

Material
Porcelain
Color
Eden Calacatta
Finish
Matte
Weight
65.44
Application
Floor & Wall
Coverage Area
16 Sq. ft

Description

With its thick gold veining and creamy white background, Eden Calacatta makes a classic luxury statement. This marble look tile is available in a wide variety of options from generously sized tiles to charming Hexs, Chevron Mosaics, and more. Mix and match Eden Calacatta on floors and walls of the kitchen and bath, or throughout your home for a cohesive look that reflects your personal style.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.