Eden Calacatta 24 x 24 Matte Porcelain Floor and Wall Tile, 4PK

  • Mfr # ZOR-PT-0714

  • Zoro # G110336201


original price:  $72.15 , new price: $43.29 , 40 percent off
new price:  $43.29
/pk 4, $10.82/ea

Key Features

Length
24 in
Width
24 in
Thickness
0.37 in
Size
24 in x 24 in x 0.37 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0714
Zoro #
G110336201
UPC #
-
Country of Origin
India

Dimensions

Length
24 in
Width
24 in
Thickness
0.37 in
Size
24 in x 24 in x 0.37 in

Details

Material
Porcelain
Color
White-Warm
Finish
Matte
Application
Floor And Wall

Description

With its thick gold veining and creamy white background, Eden Calacatta makes a classic luxury statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.