Eden Calacatta 4 x 24 Polished Porcelain Bullnose Wall Tile, 10PK

  • Mfr # ZOR-PT-0752

  • Zoro # G410983563


product price:  $114.99
/pk 10, $11.50/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
4 in
Thickness
0.37 in
Size
4 in x 24 in
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0752
Zoro #
G410983563
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
4 in
Thickness
0.37 in
Size
4 in x 24 in

Details

Material
Marble
Color
Cool White
Shape
Rectangle
Finish
Polished
Application
Wall

Description

MSIs Eden Calacatta Polished Finish Bullnose Tile features white veins for a timeless marble look you're sure to love. Part of the Ader Collection, this bullnose tile pairs perfectly with coordinating Eden Calacatta floor and wall tiles for a designer look and maximum impact. Use it to put the finish touch on a variety of design projects in both residential and commercial settings. In the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.