
Eden Calacatta SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0617-SAM
Zoro # G105837416
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Weight
2.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0617-SAM
Zoro #
G105837416
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Eden Calacatta
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
With its thick gold veining and creamy white background, Eden Calacatta makes a classic luxury statement. This marble look tile is available in a wide variety of options from generously sized tiles to charming Hexs, Chevron Mosaics, and more. Mix and match Eden Calacatta on floors and walls of the kitchen and bath, or throughout your home for a cohesive look that reflects your personal style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.