
Eden Dolomite 4in X 24in Matte Porcelain Bullnose Wall Tile, PK10
Mfr # ZOR-PT-0593
Zoro # G316250608
product price:Â $116.99
/pk 10, $11.70/ea
Free Shipping & Returns
Key Features
Material
Porcelain
Color
Dolomite
Finish
Matte
Width
4 in
Application
Floor & Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0593
Zoro #
G316250608
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
24 in
Details
Material
Porcelain
Color
Dolomite
Finish
Matte
Application
Floor & Wall
Description
An ideal choice for your space, the MSI's, Eden Dolomite 4 in. x 24 in. Porcelain Bullnose Wall Tile features a smooth, low sheen finishing to help add style to your decor. This handsome white bullnose tile with a concrete look is made with the color body technology. It is a great complement to the matching field tile and adds class to contemporary aesthetic. Suitable for medium-duty commercial or residential walls, install this tile to incorporate a distinctive personal signature a wide variety of designs and patterns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.