This item is Discontinued.

Msi Eden Dolomite SAMPLE Polished Porcelain Bullnose Wall Tile ZOR-PT-TR-0213-SAM

Eden Dolomite SAMPLE Polished Porcelain Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0213-SAM
  • Zoro # G905838408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0213-SAM
Zoro #
G905838408
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
DOLOMITE
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

An ideal choice for your space, the MSI’s Inc, Eden Dolomite Porcelain Bullnose Wall Tile features a smooth, low sheen finish to help add style to your decor. This handsome white bullnose tile with a concrete look is made with the color body technology. It is a great complement to the matching field tile and adds class to contemporary aesthetic. Suitable for medium-duty commercial or residential walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.