Edessa Scallop Sample Polihsed Marble Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0618-SAM

  • Zoro # G015482553


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Width
4 in
Thickness
0.31 in
Material
Marble
Shape
Square
Color
Edessa Scallop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0618-SAM
Zoro #
G015482553
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.31 in
Height
0.31 in

Details

Material
Marble
Shape
Square
Color
Edessa Scallop
Finish
Polished

Description

Transform your space with the timeless charm of the Edessa Scallop marble tile. Featuring an exquisite scallop pattern set against a cool white backdrop, this tile is beautifully accented with gray and greige veins and a polished finish that adds a touch of luxury. Designed for both style and convenience, its mesh backing ensures easy installation, making it perfect for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and beyond. Whether for residential or commercial settings, this versatile tile brings a vibrant splash of color and refined elegance to any environment.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.