Linarra Scale 12 in. x 12 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-LIN2X3SCP-CA

  • Zoro # G815482579


product price:  $177.99
/pk 10, $17.80/ea
Free Shipping & Returns

Key Features

Length
12.4 in
Width
13.39 in
Thickness
0.31 in
Material
Marble
Shape
Scale
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-LIN2X3SCP-CA
Zoro #
G815482579
UPC #
-
Country of Origin
China

Dimensions

Length
12.4 in
Width
13.39 in
Thickness
0.31 in
Height
0.31 in

Details

Material
Marble
Shape
Scale
Color
Linarra
Finish
Polished

Description

Elevate your design with the Linarra 12" x 13" Polished Marble Mosaic Tile in Linarra Scale, a graceful blend of artistic charm and timeless sophistication. Featuring a distinctive scallop pattern set against a soft white background, each piece is enhanced with delicate gray and greige veining that adds depth and visual interest. The polished finish lends a refined sheen, while the mesh-backed format ensures quick and precise installation. Perfect for backsplashes, accent walls, and bathroom floors, this versatile marble tile is ideal for both residential and commercial spaces, offering enduring beauty and a distinctive decorative touch.


  • Size: 12 in. W x 13 in. L x 0.31 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance and moderate variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.