
Elegante White Pinweheel Sample Stone Metal Mesh Mounted Mosaic Tile
Mfr # ZOR-MD-0599-SAM
Zoro # G710633007
product price: $7.99
/eaSold in multiples of 2 for $15.98
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.31 in
Size
4 in. x 4 in.
Material
Metal Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0599-SAM
Zoro #
G710633007
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Width
4 in
Thickness
0.31 in
Size
4 in. x 4 in.
Details
Material
Metal Stone
Color
White
Shape
Pinwheel
Finish
Mixed
Application
Wall & Residential Floors
Description
Highlight your artistic passion with the captivating Elegante Pinwheel Gold mosaic tile. Immerse yourself in the allure of gilded metal and captivating multi-toned stone as they meld effortlessly, creating an awe-inspiring masterpiece that commands attention. Elevate mundane spaces such as backsplashes, accent walls, countertops, and beyond into awe-inspiring works of art with this multi-faceted mosaic tile. Designed for both residential and commercial use, this marble boasts durability and effortless installation thanks to its mesh-mounted structure, guaranteeing a polished and professional finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.