Elemental Deck Cashew 8 In. X 47 In. Matte Porcelain Floor And Wall Tile, 5PK

  • Mfr # ZOR-PT-0614

  • Zoro # G805523886


original price:  $80.25 , new price: $48.15 , 40 percent off
new price:  $48.15
/pk 5, $9.63/ea

Key Features

Length
48
Width
9
Thickness
1.9
Size
9x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0614
Zoro #
G805523886
UPC #
-
Country of Origin
Portugal

Dimensions

Length
48
Width
9
Thickness
1.9
Size
9x48
Height
1.9

Details

Material
Porcelain
Color
Elemental Deck
Finish
Matte
Weight
53.75
Application
Floor & Wall
Coverage Area
13.05 Sq. ft

Description

Brighten up your outdoor space with the warm golden honey hues of Elemental Deck Cashew porcelain stoneware from MSI. These 8 in. x 47 in. tiles embody the beauty of natural wood with the lasting durability of porcelain. Thanks to its anti-slip finishing R11/B slip resistance (R10/A natural) and 9.5 mm thickness, you can create an attractive, safe, and luxurious-looking pool deck, patio, or garden at a reasonable price. In addition, Elemental Deck Cashew is easy to install, waterproof, highly resistant to abrasion, staining, and chemicals, and easy to maintain. As a result, this porcelain stoneware has a long life expectancy. However, in the event of disposal, the tiles can be easily recycled and, in some instances, utilized as raw material for other products. Ideal for residential and commercial properties, Elemental Deck Cashew, is the perfect way to spruce up your outdoor space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.