Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elemental Deck Cashew SAMPLE Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0614-SAM

  • Zoro # G005837325


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
Elemental Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0614-SAM
Zoro #
G005837325
UPC #
-
Country of Origin
Portugal

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Elemental Deck
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Brighten up your outdoor space with the warm golden honey hues of Elemental Deck Cashew porcelain stoneware from MSI. These tiles embody the beauty of natural wood with the lasting durability of porcelain. Thanks to its anti-slip finishing R/B slip resistance (R0/A natural) and 9.mm thickness, you can create an attractive, safe, and luxurious-looking pool deck, patio, or garden at a reasonable price. In addition, Elemental Deck Cashew is easy to install, waterproof, highly resistant to abrasion, staining, and chemicals, and easy to maintain. As a result, this porcelain stoneware has a long life expectancy. However, in the event of disposal, the tiles can be easily recycled and, in some instances, utilized as raw material for other products. Ideal for residential and commercial properties, Elemental Deck Cashew, is the perfect way to spruce up your outdoor space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.