Gray 9.8 in x 11.8 in Porcelain Matte Floor and Wall Mosaic Tile 4.02 sqft/case, 5PK
- Mfr # ORIRUIBIIHEX
- Zoro # G011319785
Key Features
Specifications
Details
- MFR #
- ORIRUIBIIHEX
- Zoro #
- G011319785
- UPC #
- 840175529971
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool
- Shape
- Hexagon
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 4.02 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 9.8 in
- Thickness
- 0.31 in
- Height
- 2.5 in
Description
This wood-look hexagon mosaic tile gives any surface a high-end retro vibe that's hard to beat! Combining the warmth of wood with the durability of porcelain, our hexagon tiles create a truly modern aesthetic that will last for many decades. These authentic hexagon tiles have a sensational appearance that can no doubt step up any interior - no matter how classic or modern your style may be! This honeycomb shape is classic geometry, have nothing to fear of your design going out of style with these hexagon mosaic tiles! What’s more, its smaller size will provide greater slip resistance due to an increase in grout lines, making this tile perfect for bathroom and shower floors. Its long-wearing porcelain surface will add extra durability to your home or business, allowing you to create wall and floor designs that will resist stains, water and mold no matter where you install it!.
- Weight and Dimension: Mosaic Sheet- 9.8-in W x 11.8-in L, Thickness- 0.31-in, Sq ft per sheet- 0.803, Sheets per box- 5, Sq ft per box- 4.015
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.