Elemental Deck Wine 8 In. X 47 In. Matte Porcelain Floor And Wall Tile, 5PK

  • Mfr # ZOR-PT-0615

  • Zoro # G705523849


original price: $75.65
40% off
new price: $45.39
/pk 5, $9.08/ea

Key Features

Length
48
Width
9
Thickness
1.9
Size
9x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0615
Zoro #
G705523849
UPC #
-
Country of Origin
Portugal

Dimensions

Length
48
Width
9
Thickness
1.9
Size
9x48
Height
1.9

Details

Material
Porcelain
Color
Elemental Deck
Finish
Matte
Weight
53.75
Application
Floor & Wall
Coverage Area
13.05 Sq. ft

Description

Full-bodied red hues and a streamlined linear appearance make Elemental Deck Wine porcelain stoneware from MSI a modern and on-trend addition to an outdoor space. Available in 8 in. x 47 in. tiles, Elemental Deck Wine embodies the natural warmth of wood with the lasting durability of porcelain. These tiles can stand up against the wear and tear of heavy traffic and the effects of nature as they are waterproof, highly resistant to abrasion, staining, and chemicals, and easy to maintain. With an anti-slip finishing R11/B slip resistance (R10/A natural) and 9.5 mm thickness, you can rest easy knowing you can create a safe and striking patio, garden, walkway, pool deck, and more with Elemental Deck Wine. In addition, these tiles are easy to install and have a long life expectancy compared to other materials intended for the same use. And, in the event of disposal, the tiles can be easily recycled and, in some instances, utilized as raw material for other products. Upgrade your outdoors with Elemental Deck Wine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.