
Elemental Deck Wine SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0615-SAM
Zoro # G505837634
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
Elemental Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0615-SAM
Zoro #
G505837634
UPC #
-
Country of Origin
Portugal
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Elemental Deck
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Full-bodied red hues and a streamlined linear appearance make Elemental Deck Wine porcelain stoneware from MSI a modern and on-trend addition to an outdoor space. Available in tiles, Elemental Deck Wine embodies the natural warmth of wood with the lasting durability of porcelain. These tiles can stand up against the wear and tear of heavy traffic and the effects of nature as they are waterproof, highly resistant to abrasion, staining, and chemicals, and easy to maintain. With an anti-slip finishing R/B slip resistance (R0/A natural) and 9.mm thickness, you can rest easy knowing you can create a safe and striking patio, garden, walkway, pool deck, and more with Elemental Deck Wine. In addition, these tiles are easy to install and have a long life expectancy compared to other materials intended for the same use. And, in the event of disposal, the tiles can be easily recycled and, in some instances, utilized as raw material for other products. Upgrade your outdoors with Elemental Deck Wine.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.