
Capella Taupe 2 in X 18 in Matte Porcelain Floor And Wall Tile, 32PK
Mfr # ZOR-PT-0725
Zoro # G910633005
product price:Â $52.25
/pk 32, $1.63/eaKey Features
Length
18 in
Width
4 in
Thickness
0.4 in
Size
2 in. x 18 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0725
Zoro #
G910633005
UPC #
-
Country of Origin
Italy
Dimensions
Length
18 in
Width
4 in
Thickness
0.4 in
Size
2 in. x 18 in.
Details
Material
Porcelain
Color
Taupe
Shape
Rectangle
Finish
Matte
Application
Floor And Wall
Description
Upgrade your environment using Capella Taupe Brick Tiles, a versatile option infusing texture and depth into any area. These elongated 2 in x 18 in porcelain tiles create a rustic charm that embodies a reclaimed brick allure. With a matte finish and warm blend of gentle gray and taupe tones, this brick-looking tile complements various spaces, whether for interior walls or floors. A remarkable choice, it elevates settings such as chic kitchen backsplashes, bathroom floors, and beyond, serving both residential and commercial settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.