Zoro Homepage

Elora Sample Matte Porcelain Floor and Wall Tile

  • Mfr # ZOR-PT-0698-SAM

  • Zoro # G208664339


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Length
4 in
Width
4 in
Thickness
0.55 in
Size
4 in x 4 in x 0.55 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0698-SAM
Zoro #
G208664339
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4 in
Width
4 in
Thickness
0.55 in
Size
4 in x 4 in x 0.55 in

Details

Material
Porcelain
Color
Beige
Finish
Matte
Weight
2.9 lbs
Application
Floor And Wall

Description

With a stunning combination of colors and patterns, Elora Encaustic Tile is the perfect way to add a touch of beauty to any space. These wall tiles are ideal for kitchens, bathrooms, laundry rooms, or any area where you desire a striking pattern. This encaustic tile is durable, easy to clean, and requires no maintenance, making it an excellent choice for busy homes. For a fresh and elegant look, consider the Elora porcelain tile in your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.