This item is Discontinued.

Msi Emperador Split Face 12 In. X 12 In. X 10Mm Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0114

Emperador Split Face 12 In. X 12 In. X 10Mm Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0114
  • Zoro # G804414314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0114
Zoro #
G804414314
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
13.25
Thickness
5.5
Size
13.25x13.25
Height
5.5

Details

Material
Marble
Color
Emperador Split
Tile Use
Walls
Finish
Split Pol
Weight
46
Coverage Area
10 Sq. ft

Description

Use these MSI Emperador Split Face brown marble mesh-mounted mosaic tile indoors to create a unique effect with your decor. the tile measures 12 in. x 12 in. and are natural stone wall tiles with an unglazed finish. the water absorption rate on the tiles is less than 0.5%. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.