This item is Discontinued.

Msi Eramosa Silver Bullnose 3 In. X 18 In. Glazed Porcelain Wall Tile, 30PK ZOR-PT-TR-0193

Eramosa Silver Bullnose 3 In. X 18 In. Glazed Porcelain Wall Tile, 30PK (Discontinued)

  • Mfr # ZOR-PT-TR-0193
  • Zoro # G904415662
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0193
Zoro #
G904415662
UPC #
-
Country of Origin
Italy

Dimensions

Length
18
Width
10
Thickness
3.5
Size
10x18
Height
3.5

Details

Material
Porcelain
Color
Silver
Tile Use
Wall
Finish
Matte
Weight
32.1
Package qty
30
Coverage Area
30 Sq. ft

Description

MSI’s Eramosa Silver 3 in. x 18 in. Bullnose tile offers the same dramatic gray veins of natural marble in a durable and virtually maintenance-free porcelain. affordable elegance, found. this stylish bullnose tile coordinates with eramosa silver floor and wall tile-making it the perfect choice for finishing off countertops, backsplashes, and other design features throughout homes and commercial properties. get the luxury looks you love with eramosa silver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.