Eramosa White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK

  • Mfr # ZOR-PT-0195

  • Zoro # G004414725


product price:  $45.89
/pk 6, $7.65/ea

Key Features

Length
24.25
Width
12
Thickness
2.25
Size
12x24.25
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-0195
Zoro #
G004414725
UPC #
-
Country of Origin
Italy

Dimensions

Length
24.25
Width
12
Thickness
2.25
Size
12x24.25
Height
2.25

Details

Material
Porcelain
Color
White
Tile Use
Floor&Wall
Finish
Matte
Weight
47.7
Coverage Area
12 Sq. ft

Description

Bring the distinctive look of natural Eramosa stone to your home with this MSI 12 in. x 24 in. porcelain floor and wall tile. it's perfect for your backsplash, countertops and shower surround. use it to create luxurious patterns such as cobblestone and herringbone. this matte tile is rated for indoor and outdoor commercial and residential use. tile accessories are sold separately to offer a finished, professional look to your project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.