This item is Discontinued.

Msi Eramosa White Bullnose SAMPLE Glazed Porcelain Wall Tile ZOR-PT-TR-0163-SAM

Eramosa White Bullnose SAMPLE Glazed Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0163-SAM
  • Zoro # G105837249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0163-SAM
Zoro #
G105837249
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
White
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI Eramosa White porcelain Bullnose displays a beautiful blend of elegant white hues and fossilized veining for a look that's hard to resist, blending together beautifully to achieve the look of linear nature. this high-performance bullnose puts the finishing touch on any number of projects featuring eramosa white tiles indoors. used indoors on floors, walls or countertops, eramosa white gives your home an updated, chic look. impressively durable, frost resistant and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous porcelain tiles work well with a range of color schemes and design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.