This item is Discontinued.

Msi Estate Oak 043 Thick X 149 Wide X 78 Length Reducer Molding ZOR-LVT-T-0398

Estate Oak 043 Thick X 149 Wide X 78 Length Reducer Molding (Discontinued)

  • Mfr # ZOR-LVT-T-0398
  • Zoro # G206890099
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-T-0398
Zoro #
G206890099
UPC #
-
Country of Origin
United States

Dimensions

Length
47.24
Overall Width
12.01

Details

Material
WTRPRF WOOD
Color
WHITE-COOL
Coverage Area
7.86 Sq. ft

Description

When youre installing attractive waterproof wood flooring in your home or office space its beneficial to add a reducer to help level out any unequal height differences between two even surfaces Applying an MSIs Reducer will perfectly match and complement your newly installed flooring It will create a smooth transition between other flooring types such as ceramic or lowpile carpets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.