This item is Discontinued.

Msi Evita Ice Interlocking SAMPLE Glass Stone Mesh-Mounted Mosaic Tile ZOR-MD-0191-SAM

Evita Ice Interlocking SAMPLE Glass Stone Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0191-SAM
  • Zoro # G305837742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0191-SAM
Zoro #
G305837742
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Evita Ice
Material
Glass
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

MSI’s Evita Ice mm glass stone blend mosaic tile strikes the perfect balance between traditional and contemporary with neutral colorways of gray, greige and cream. durable, low-maintenance and highly versatile, there is no better way to give your residential or light use commercial space a touch of timeless luxury. the long, linear look of these tiles visually enlarges even the smallest of spaces, while light reflects of the glass for added interest. it is perfectly suited for a kitchen backsplash, but why stop there. you can also use it on countertops, accent walls, or to give a nook distinct personality. the truth is, wherever you choose to use this gorgeous glass stone blend mosaic, the compliments are sure to follow. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.