This item is Discontinued.

Msi Fantasy Gray Pencil Molding SAMPLE Polished Marble Wall Tile ZOR-MD-0513-SAM

Fantasy Gray Pencil Molding SAMPLE Polished Marble Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0513-SAM
  • Zoro # G205838283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0513-SAM
Zoro #
G205838283
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Fantasy Gray
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

The Fantasy Gray Polished Marble Pencil Molding Wall Tile from MSI is crafted from natural stone marble that evokes an aesthetic of classical romance. Its smooth, polished surface and soft gray tones will upgrade any room of your home in timeless style. With a large selection of sizes and accessories to choose from, Fantasy Gray can easily be laid in a pattern or single layout, and this particular marble is suitable for residential and commercial installations, including kitchens and bathrooms. Note: Please inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.