
Flamenco Hale Navy Brick Sample Glossy Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0770-SAM
Zoro # G812092177
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
Limit 2 per order
Key Features
Length
2 in
Width
2 in
Thickness
0.4 in
Size
2 in x 2 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0770-SAM
Zoro #
G812092177
UPC #
-
Country of Origin
Italy
Dimensions
Length
2 in
Width
2 in
Thickness
0.4 in
Size
2 in x 2 in
Details
Material
Porcelain
Color
Hale Navy
Shape
Square
Finish
Glossy
Application
Floor And Wall
Description
Encounter the Flamenco Collection, a striking selection of porcelain tiles showcasing a spectrum from luminous whites and grays to stunning greens and blues. Engineered for both indoor and outdoor usage, these versatile tiles open up limitless possibilities for elevating your space. Whether arranged in a classic herringbone pattern, stacked for a modern flair, or installed in a standard staggered layout, the Flamenco Collection ensures to enrich your design with its timeless appeal and enduring excellence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.