Flaxen 9" X 48" X 22Mil Rigid Core Luxury Vinyl Plank Flooring, PK280

  • Mfr # ZOR-LVR-0221P

  • Zoro # G411328615


original price:  $3,456.99 , new price: $2,240.99 , 35 percent off
new price:  $2,240.99
/pk 280, $8.00/ea
Item requires special delivery charges. A $685.00 per item surcharge will be applied.

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Color
Flaxen
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0221P
Zoro #
G411328615
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Width
8.98 in

Details

Color
Flaxen
Material
LVT
Finish
Low Gloss
Weight
7.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Flaxen

Description

Embrace vintage charm with Flaxen Luxury Vinyl Planks, embarking on a journey with these LVPs that showcase a light and luminous washed look. Featuring warm greige and soft taupe hues, along with natural knots and grains, these planks contribute to elevating any ambiance. The 8MM thickness, inclusive of a 6MM core and a 2MM attached pad, ensures ultimate durability and underfoot comfort. The 22MIL protection layer provides a robust defense against the wear and tear experienced in any household or office space. Ideal for installation in various living areas, from the kitchen and dining room to the master bedroom and beyond, these planks offer an easy install locking system and innovative "no acclimation" technology, making purchasing and installing on the same day a convenient reality. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures its environmental safety and suitability for your entire family.


  • 0.31" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.