This item is Discontinued.

Msi Florence 5 ft. x 7 ft. Jute Area Rug for Floor, 35 sq ft ZOR-RUG-0001

Florence 5 ft. x 7 ft. Jute Area Rug for Floor, 35 sq ft (Discontinued)

  • Mfr # ZOR-RUG-0001
  • Zoro # G708413598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-RUG-0001
Zoro #
G708413598
UPC #
-
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
62 in
Width (In.)
9 in
Size
9 in x 5 ft 2 in

Details

Color
Beige
Material
Jute

Description

Introducing the stunning Florence Jute Rug, designed to elevate your flooring with its captivating beauty. Made from natural fibers, this rug features an attractive diamond pattern in neutral brown hues, making it a perfect fit for any decor style. The Beige Diamond Jute Rug is not only visually appealing but also highly durable and easy to maintain, ensuring longevity for many years to come. Its natural and organic feel adds texture and visual interest to any room, while its neutral colors complement any furniture and decor. Upgrade your space with the Jute Rug, the perfect accent piece for your flooring needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.