This item is Discontinued.

Msi Focus Glacier SAMPLE Porcelain Bullnose Tile Trim In Gray ZOR-PT-TR-0123-SAM

Focus Glacier SAMPLE Porcelain Bullnose Tile Trim In Gray (Discontinued)

  • Mfr # ZOR-PT-TR-0123-SAM
  • Zoro # G105838802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0123-SAM
Zoro #
G105838802
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Glacier
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

An ideal choice for your space, the metro glacier porcelain wall tile features a smooth, low sheen finish to help add style to your decor. this elegant beige porcelain tile with a textured finish and a rectified edge resulting in the perfect contemporary look to complement a variety of decorative schemes. its design is well suited for indoor and slightly outdoor use and makes an especially stylish touch for modern bathrooms. featuring an impervious water absorption rating, this frostesistant tile is constructed from durable porcelain and suitable for installation on walls and countertops, a perfect upgrade for any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.