Focus Graphite 3 In. X 18 In. Porcelain Bullnose Tile Trim In Graphite, 30PK

  • Mfr # ZOR-PT-TR-0124

  • Zoro # G604415399


original price:  $193.99 , new price: $179.99 , 7 percent off
new price:  $179.99
/pk 30, $6.00/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0124
Zoro #
G604415399
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
Gaphite
Tile Use
Wall
Finish
Matte
Weight
38.55
Coverage Area
30 Sq. ft

Description

MSI’s Focus Graphite porcelain tile from our focus collection features mid-tone grays and tonal stripes that are perfect for both contemporary and modern spaces. offered in a matte finish, bull nose tiles allowing for creative design installations. use these modern tiles for countertops, floors, backsplashes, accent walls and other features throughout your property.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.