
Focus Graphite SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-PT-0143-SAM
Zoro # G605838739
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0143-SAM
Zoro #
G605838739
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Gaphite
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Designed for floor, wall and countertop use, the MSI’s Focus Glacier mesh backed porcelain floor and wall tile features a smooth, low-gloss finish to help add style to your decor. this beautiful tile is suitable for medium-duty residential floors including kitchens, halls and corridors and has a green color to match many home interiors. an ideal choice for your space, this porcelain tile is frost resistant for indoor or outdoor applications and marginally skid resistant to suit your needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.