Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Focus Graphite SAMPLE Porcelain Bullnose Tile Trim In Graphite ZOR-PT-TR-0124-SAM

Focus Graphite SAMPLE Porcelain Bullnose Tile Trim In Graphite (Discontinued)

  • Mfr # ZOR-PT-TR-0124-SAM
  • Zoro # G205838764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0124-SAM
Zoro #
G205838764
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Gaphite
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Focus Graphite porcelain tile from our focus collection features mid-tone grays and tonal stripes that are perfect for both contemporary and modern spaces. offered in a matte finish, bull nose tiles allowing for creative design installations. use these modern tiles for countertops, floors, backsplashes, accent walls and other features throughout your property.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.