Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Fog Arabesque SAMPLE Glossy Ceramic Mesh-Mounted Mosaic Tile ZOR-MD-0450-SAM

Fog Arabesque SAMPLE Glossy Ceramic Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0450-SAM
  • Zoro # G205837194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0450-SAM
Zoro #
G205837194
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Fog
Material
Porcelain
Finish
Glossy
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Enhance your home's walls or countertops with this MSI Fog ceramic mosaic wall tile. crafted with an arabesque pattern, these attractive tiles feature glazed ceramic and an elegant gray color. they make a perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a mesh sheet for worry-free installation. these durable, frostesistant tiles of a classic shape will add a contemporary splash of style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.