
Fossil Snow 24'' X 24'' Matte Porcelain Paver Tile, 2PK
Mfr # ZOR-PT-0768
Zoro # G312092196
original price: $114.99
40% off
new price: $68.99
/pk 2, $34.50/eaKey Features
Length
24 in
Width
24 in
Thickness
0.79 in
Size
24 in x 24 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0768
Zoro #
G312092196
UPC #
-
Country of Origin
Spain
Dimensions
Length
24 in
Width
24 in
Thickness
0.79 in
Size
24 in x 24 in
Details
Material
Porcelain
Color
Snow
Shape
Square
Finish
Matte
Application
Floor
Description
MSI Fossil Snow Pavers feature an icy white tone in a subtle pattern with a matte finish. These beautiful porcelain pavers come in a kit with all of the pieces precut for easy installation of an elegant pattern. They are suitable for projects both indoors and outdoors and can be used for floors, patios, accent walls, and other features throughout the property.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.