Lucenta Ivoire 24 in. x 24 in. x 0.75 in. Matte Porcelain Stone Look Paver, 64PK

  • Mfr # AKLNPLUCIVOI24X24M-PL

  • Zoro # G415839698


product price:  $3,506.99
/pk 64, $54.80/ea
Additional $945.00 delivery surcharge applies per item.
See details

Key Features

Length
24 in
Width
24 in
Thickness
0.79 in
Size
24 in x 24 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKLNPLUCIVOI24X24M-PL
Zoro #
G415839698
UPC #
-
Country of Origin
Italy

Dimensions

Length
24 in
Width
24 in
Thickness
0.79 in
Size
24 in x 24 in

Details

Material
Porcelain
Color
Beige
Shape
Square
Finish
Matte
Application
Floor, Terraces, Walkways, Patios, Driveways,

Description

Brighten any outdoor space with Ivoire, a 24" × 24" porcelain paver that brings the understated beauty of natural stone in a soft matte finish. Its ivory tone adds warmth and brightness, making it a perfect choice for patios, walkways, and pool areas. The square format offers design versatility while maintaining a clean, modern look that complements both classic and contemporary spaces. Built to perform in high-traffic environments, Ivoire is slip resistant, stain resistant, and easy to maintain. Whether used in residential or light commercial settings, it delivers a polished, durable surface with lasting appeal.


  • Size: 24 in. W x 24 in. L x 0.75 in. thick
  • Material: Porcelain paver for long-lasting durability and strength
  • Finish: Matte surface with V3 Moderate shade variation
  • Application: Suitable for patios, pool decks, walkways, driveways, and other outdoor spaces
  • Coordinating Copings: Matching copings available for a cohesive finish around pools, steps, and wall edges
  • Water Performance: Impervious with a water absorption rate of 0.5% or less; frost-resistant for all-season durability
  • Slip Resistance: Slip-resistant surface with a DCOF rating of greater than 0.42
  • PEI Rating: PEI IV, rated for heavy traffic applications
  • Maintenance: Durable and low maintenance; rinse with water or clean with a mild outdoor cleaner as needed, no sealing required
  • Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
  • Certification: GREENGUARD Certified for low chemical emissions and sustainable, low‐emitting materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.