
Fossil Snow Sample Matte Porcelain Paver Tile
Mfr # ZOR-PT-0768-SAM
Zoro # G512092187
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Length
4 in
Width
4 in
Thickness
0.79 in
Size
4 in x 4 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0768-SAM
Zoro #
G512092187
UPC #
-
Country of Origin
Spain
Dimensions
Length
4 in
Width
4 in
Thickness
0.79 in
Size
4 in x 4 in
Details
Material
Porcelain
Color
Snow
Shape
Square
Finish
Matte
Application
Floor
Description
MSI Fossil Snow Pavers feature an icy white tone in a subtle pattern with a matte finish. These beautiful porcelain pavers come in a kit with all of the pieces precut for easy installation of an elegant pattern. They are suitable for projects both indoors and outdoors and can be used for floors, patios, accent walls, and other features throughout the property.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.