Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Full Range Bluestone 24 " X 24 " Matte Porcelain Paver Tile, PK60 ZOR-LSC-0202P

Full Range Bluestone 24 " X 24 " Matte Porcelain Paver Tile, PK60 (Discontinued)

  • Mfr # ZOR-LSC-0202P
  • Zoro # G714590214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0202P
Zoro #
G714590214
UPC #
-
Country of Origin
Spain

Dimensions

Length
24 in
Width
24 in
Thickness
0.79 in
Size
24 x 24

Details

Material
Porcelain
Color
Blue
Shape
Square
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,

Description

With a matte finish and a captivating blend of tan, rust, orange, brown, and green undertones against a bluish-gray background, Full Range Bluestone exudes understated elegance. This unique color palette imparts modern vibes to porcelain pavers, creating a seamless transition from cozy interiors to expansive exteriors. Highly durable and easy to clean and maintain, these pavers are ideal for both residential and commercial properties, including atriums, outdoor dining areas, pathways, patios, and more. Full Range Bluestone features proprietary ZeroSlip technology and can be applied to various surfaces, from soft sand and grass to hard concrete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.