
Full Range Bluestone Sample Matte Porcelain Paver Tile (Discontinued)
- Mfr # ZOR-LSC-0202-SAM
- Zoro # G914590212
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0202-SAM
Zoro #
G914590212
UPC #
-
Country of Origin
Spain
Dimensions
Length
4 in
Width
4 in
Thickness
0.79 in
Size
4 x 4
Details
Material
Porcelain
Color
Blue
Shape
Square
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,
Description
With a matte finish and a captivating blend of tan, rust, orange, brown, and green undertones against a bluish-gray background, Full Range Bluestone exudes understated elegance. This unique color palette imparts modern vibes to porcelain pavers, creating a seamless transition from cozy interiors to expansive exteriors. Highly durable and easy to clean and maintain, these pavers are ideal for both residential and commercial properties, including atriums, outdoor dining areas, pathways, patios, and more. Full Range Bluestone features proprietary ZeroSlip technology and can be applied to various surfaces, from soft sand and grass to hard concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.