Galleria Amalfi Bianco Sample Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0824-SAM

  • Zoro # G715482556


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.32 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0824-SAM
Zoro #
G715482556
UPC #
-
Country of Origin
Spain

Dimensions

Length
4 in
Width
4 in
Thickness
0.32 in
Height
0.32 in

Details

Material
Porcelain
Color
Amalfi Bianco
Shape
Square
Finish
Matte

Description

Enhance your living spaces with the Amalfi Bianco Porcelain Floor and Wall Tile. This square tile boasts an encaustic design that exudes timeless charm. When grouped in fours, it forms a captivating medallion motif, adding an artistic flair to any room. The mosaic patterns, blending warm white tones with bold black designs, create a striking visual impact. With a matte finish that exudes sophistication, these tiles are suitable for both indoor and outdoor use, perfect for embellishing full backsplashes, patio floors, or any other decorative surface, bringing enduring elegance to your home.


  • • Grade 1, first-quality porcelain tile for floor and wall use
  • • Glazed matte finish with a low sheen and low variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.