Galleria Lucia Grigio Sample Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0802-SAM

  • Zoro # G115482552


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.32 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0802-SAM
Zoro #
G115482552
UPC #
-
Country of Origin
Spain

Dimensions

Length
4 in
Width
4 in
Thickness
0.32 in
Height
0.32 in

Details

Material
Porcelain
Color
Lucia Grigio
Shape
Square
Finish
Matte

Description

Elevate your space with the timeless charm of Lucia Grigio Porcelain Floor and Wall Tiles. these adorning square tiles boast an encaustic design that exudes elegance. Arrange them in groups of four to create a captivating medallion motif that draws the eye. With mosaic patterns in a gradient of shades from light to dark gray, these tiles offer versatility and sophistication. Their matte finish adds a touch of refinement, suitable for both indoor and outdoor use. Whether beautifying full backsplashes, patio floors, or any other decorative surface, these tiles are sure to make a statement with their enduring beauty.


  • • Grade 1, first-quality porcelain tile for floor and wall use
  • • Glazed matte finish with a low sheen and low variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.