
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS502
Zoro #
G314907627
UPC #
824142116012
Country of Origin
China
Dimensions
Length
6.56 ft
Height
8.7 in
Driver Size
1.57 in
Details
Item
Gaming Headset
Features
Adjustable Microphone, Adjustable Headband, Comfortable, Noise Reduction, Equalizer, Ergonomic Design, In-Line Controller, Lightweight, LED Lighting, Vibration, Sound Isolating
Minimum Frequency Response
20 Hz
Sound Mode
Stereo
Microphone Design
Boom
Sound Pressure Level
105 dB
Compatibility
PC, Mac, PS5, PS4
Maximum Frequency Response
20 kHz
Microphone Technology
Omni-directional
Earpiece Type
Binaural
Connectivity Technology
Wired
Impedance
32 Ohm
Integrated Microphone
Yes
Host Interface
USB 2.0
Earpiece Design
On-ear
Description
DS502 GAMING HDSET GAMING VIRTUAL 7.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.