Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Gaming Headset with Microphone Immerse GH20

Gaming Headset with Microphone (Discontinued)

  • Mfr # Immerse GH20
  • Zoro # G510030570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Immerse GH20
Zoro #
G510030570
UPC #
824142231104
Country of Origin
China

Dimensions

Cable Length
4.92 ft
Height
6.8 in
Driver Size
1.57 in

Details

Color
Black
Frequency Response
20 Hz to 20 kHz
Compatibility
PC, Mac, Xbox Series, PlayStation 5, Nintendo Switch
Sound Pressure Level
95 dB
Impedance
32 Ohm
Earpiece Design
Over-the-head
Item
Gaming Headset
Features
Adjustable Headband, Adjustable Microphone, Comfortable, Sound Isolating, Microphone Mute, Lightweight
Connectivity Technology
Wired
Microphone Design
Boom
Host Interface
Mini-phone (3.5mm)
Integrated Microphone
Yes
Sound Mode
Stereo
Earpiece Type
Binaural
Microphone Technology
Uni-directional
Minimum Frequency Response
20 Hz
Maximum Frequency Response
20 kHz

Description

GH20 is lightweight and portable, weighing only 245 grams. he GH20 is compatible with PC, Mac, Xbox Series X, PlayStation 5, Nintendo Switch, other game consoles, and mobile devices with a 3.5mm audio jack and a Y-cable extension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.