
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Vigor GK30
Zoro #
G311472234
UPC #
-
Country of Origin
China
Dimensions
Depth
6.18 in
Length
5.91 ft
Width
17.24 in
Keyboard/Keypad Height
1.50 in
Details
Item
Gaming Keyboard
Color
Black
Connection
Cable
Interface
USB 2.0
Features
Water Resistant
Number of Keys
104
Keyswitch Technology
Plunger
Backlight
Yes
Platform Supported
Windows
Description
VIGOR GK30 Gaming Keyboard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.