Mele Crema Luna 12 in. x 24 in. Lappato 3D Porcelain Stone Look Floor And Wall Tile, 288PK

  • Mfr # AKNPTMELCRLU12X24-PL

  • Zoro # G615839764


product price:  $5,169.99
/pk 288, $17.95/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Length
24 in
Width
12 in
Thickness
0.39 in
Size
12 in x 24 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTMELCRLU12X24-PL
Zoro #
G615839764
UPC #
-
Country of Origin
Spain

Dimensions

Length
24 in
Width
12 in
Thickness
0.39 in
Size
12 in x 24 in

Details

Material
Porcelain
Color
Crema Luna
Shape
Rectangle
Finish
Lappato
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Collection
Mele

Description

Mele Crema Luna Porcelain Tile brings refined elegance to any space with its 12" x 24" format and creamy white and beige tones accented by subtle stone veining. The lappato finish delivers a semi-polished surface with soft sheen that captures the refined beauty of natural limestone while maintaining the durability and easy maintenance of porcelain. Three-dimensional texture adds depth and visual interest, creating a sophisticated aesthetic that complements both traditional and contemporary interiors. Ideal for floors, walls, showers, backsplashes, and countertops in kitchens, bathrooms, and entryways, this tile performs beautifully in both residential and light commercial settings. The waterproof construction ensures consistent performance in moisture-prone areas, while the PEI Rating of 4 makes it suitable for heavy residential and moderate commercial floor traffic. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the lappato surface, with neutral pH cleaners recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 12 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Creamy white and beige tones with subtle stone veining capture the refined beauty of natural limestone
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 4 designed for heavy residential and moderate commercial floor use
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Brings warm elegance with subtle texture that feels refined yet inviting in contemporary and transitional spaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products